Metric V-Belt Sheave, SPC Section, 3 Groove, 9.669 in OD, TB Bushed, 3020 Series Bushing, Cast Iron
Mfr # SPC236X3-3020
Zoro # G022827521
product price:Â $875.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
9.669 in
Width (mm)
3.346 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPC236X3-3020
Zoro #
G022827521
UPC #
80067523639
Country of Origin
China
Dimensions
Pulley Outside Dia.
9.669 in
Width (mm)
3.346 in
Details
Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.