Metric V-Belt Sheave, SPC Section, 4 Groove, 11.402 in OD, TB Bushed, 3535 Series Bushing
Mfr # SPC280X4-3535
Zoro # G822828315
product price:Â $1,157.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
4.35 in
Pulley Outside Dia.
11.402 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPC280X4-3535
Zoro #
G822828315
UPC #
80067523649
Country of Origin
China
Dimensions
Width (mm)
4.35 in
Pulley Outside Dia.
11.402 in
Details
Item
Metric V-Belt Sheaves
Pulley Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.