Metric V-Belt Sheave, SPC Section, 4 Groove, 15.142 in OD, TB Bushed, 3535 Series Bushing

  • Mfr # SPC375X4-3535

  • Zoro # G522828998


product price:  $1,606.99
/ea
Free Shipping & Returns

Key Features

Width (mm)
4.35 in
Pulley Material
Cast Iron
Pulley Outside Dia.
15.142 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC375X4-3535
Zoro #
G522828998
UPC #
80067523669
Country of Origin
China

Dimensions

Width (mm)
4.35 in
Pulley Outside Dia.
15.142 in

Details

Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.