Metric V-Belt Sheave, SPC Section, 4 Groove, 8.724 in OD, TB Bushed, 3020 Series Bushing, Cast Iron
Mfr # SPC212X4-3020
Zoro # G522830076
product price:Â $913.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
4.35 in
Pulley Outside Dia.
8.724 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPC212X4-3020
Zoro #
G522830076
UPC #
80067523629
Country of Origin
China
Dimensions
Width (mm)
4.35 in
Pulley Outside Dia.
8.724 in
Details
Item
Metric V-Belt Sheaves
Pulley Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.