Metric V-Belt Sheave, SPC Section, 5 Groove, 25.181 in OD, TB Bushed, 5050 Series Bushing

  • Mfr # SPC630X5-5050

  • Zoro # G922826259


product price:  $5,341.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Pulley Outside Dia.
25.181 in
Pulley Material
Cast Iron
Width (mm)
5.354 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC630X5-5050
Zoro #
G922826259
UPC #
80067523709
Country of Origin
China

Dimensions

Pulley Outside Dia.
25.181 in
Width (mm)
5.354 in

Details

Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.