Metric V-Belt Sheave, SPC Section, 6 Groove, 25.181 in OD, TB Bushed, 5050 Series Bushing
Mfr # SPC630X6-5050
Zoro # G022828962
product price:Â $5,398.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width (mm)
6.358 in
Pulley Outside Dia.
25.181 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPC630X6-5050
Zoro #
G022828962
UPC #
80067523710
Country of Origin
China
Dimensions
Width (mm)
6.358 in
Pulley Outside Dia.
25.181 in
Details
Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.