Metric V-Belt Sheave, SPC Section, 8 Groove, 20.063 in OD, TB Bushed, 5050 Series Bushing
- Mfr # SPC500X8-5050
- Zoro # G922828970
product price:Â
$
3,714.99
/ea
Key Features
Pulley Outside Dia.
20.063 in
Pulley Material
Cast Iron
Width (mm)
8.366 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC500X8-5050
- Zoro #
- G922828970
- UPC #
- 80067523693
- Country of Origin
- China
Dimensions
- Pulley Outside Dia.
- 20.063 in
- Width (mm)
- 8.366 in
Details
- Pulley Material
- Cast Iron
- Item
- Metric V-Belt Sheaves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.