Metric V-Belt Sheave, SPZ Section, 1 Groove, 14.134 in OD, TB Bushed, 2012 Series Bushing
Mfr # SPZ355X1-2012
Zoro # G222827604
product price:Â $309.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
14.134 in
Width (mm)
1.26 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPZ355X1-2012
Zoro #
G222827604
UPC #
80067513464
Country of Origin
China
Dimensions
Pulley Outside Dia.
14.134 in
Width (mm)
1.26 in
Details
Item
Metric V-Belt Sheaves
Pulley Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.