Shop PTI
See all product information
Create Account
Metric V-Belt Sheave, SPZ Section, 1 Groove, 3.307 in OD, TB Bushed, 1108 Series Bushing, Cast Iron
- Mfr # SPZ80X1-1210
- Zoro # G922826976
product price:Â
$
60.49
/ea
Key Features
Pulley Outside Dia.
3.307 in
Width (mm)
0.984 in
Pulley Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPZ80X1-1210
- Zoro #
- G922826976
- UPC #
- 80067513490
- Country of Origin
- China
- Item
- Metric V-Belt Sheaves
- Pulley Material
- Cast Iron
Dimensions
- Pulley Outside Dia.
- 3.307 in
- Width (mm)
- 0.984 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.