Metric V-Belt Sheave, SPZ Section, 2 Groove, 3.701 in OD, TB Bushed, 1610 Series Bushing, Cast Iron
Mfr # SPZ90X2-1610
Zoro # G622829994
product price:Â $80.45
/ea
Free Shipping & Returns
Key Features
Width (mm)
1.102 in
Pulley Outside Dia.
3.701 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPZ90X2-1610
Zoro #
G622829994
UPC #
80067513500
Country of Origin
China
Dimensions
Width (mm)
1.102 in
Pulley Outside Dia.
3.701 in
Details
Item
Metric V-Belt Sheaves
Pulley Material
Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.