Metric V-Belt Sheave, SPZ Section, 2 Groove, 4.331 in OD, TB Bushed, 1610 Series Bushing, Cast Iron

  • Mfr # SPZ106X2-1610

  • Zoro # G422830787


product price:  $94.59
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
4.331 in
Pulley Material
Cast Iron
Width (mm)
1.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPZ106X2-1610
Zoro #
G422830787
UPC #
80067513384
Country of Origin
China

Dimensions

Pulley Outside Dia.
4.331 in
Width (mm)
1.102 in

Details

Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.