Metric V-Belt Sheave, SPZ Section, 3 Groove, 4.803 in OD, TB Bushed, 2012 Series Bushing, Cast Iron

  • Mfr # SPZ118X3-2012

  • Zoro # G722827296


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
4.803 in
Pulley Material
Cast Iron
Width (mm)
1.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPZ118X3-2012
Zoro #
G722827296
UPC #
80067513395
Country of Origin
China

Dimensions

Pulley Outside Dia.
4.803 in
Width (mm)
1.575 in

Details

Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.