Metric V-Belt Sheave, SPZ Section, 6 Groove, 5.354 in OD, TB Bushed, 2517 Series Bushing, Cast Iron

  • Mfr # SPZ132X6-2517

  • Zoro # G322828600


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
5.354 in
Pulley Material
Cast Iron
Width (mm)
2.992 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPZ132X6-2517
Zoro #
G322828600
UPC #
80067523727
Country of Origin
China

Dimensions

Pulley Outside Dia.
5.354 in
Width (mm)
2.992 in

Details

Pulley Material
Cast Iron
Item
Metric V-Belt Sheaves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.