Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Radial Ball Bearing, 5 mm Bore, 16 mm OD, 5 mm Width, Double Shielded

  • Mfr # 625-ZZ

  • Zoro # G522827052


product price: $7.49
/ea

Key Features

Outside Dia.
16 mm
Bearing Material
AISI 52100
Width
5 mm
Bore Dia.
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625-ZZ
Zoro #
G522827052
UPC #
80067504084
Country of Origin
China

Dimensions

Outside Dia.
16 mm
Width
5 mm
Bore Dia.
5 mm

Details

Bearing Material
AISI 52100
Item
Miniature Radial Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.