Miniature Radial Ball Bearing, 7 mm Bore, 22 mm OD, 7 mm Width, Double Sealed

  • Mfr # 627-2RS

  • Zoro # G922826693


product price: $7.49
/ea

Key Features

Bore Dia.
7 mm
Width
7 mm
Bearing Material
AISI 52100
Outside Dia.
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627-2RS
Zoro #
G922826693
UPC #
80067504089
Country of Origin
China

Dimensions

Bore Dia.
7 mm
Width
7 mm
Outside Dia.
22 mm

Details

Bearing Material
AISI 52100
Item
Miniature Radial Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.