Miniature Radial Ball Bearing, 9 mm Bore, 26 mm OD, 8 mm Width, Double Sealed

  • Mfr # 629-2RS

  • Zoro # G522826819


product price: $8.15
/ea

Key Features

Width
8 mm
Bearing Material
AISI 52100
Outside Dia.
26 mm
Bore Dia.
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
629-2RS
Zoro #
G522826819
UPC #
80067504096
Country of Origin
China

Dimensions

Width
8 mm
Outside Dia.
26 mm
Bore Dia.
9 mm

Details

Item
Miniature Radial Ball Bearings
Bearing Material
AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.