Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Radial Ball Bearing, 9 mm Bore, 26 mm OD, 8 mm Width, Double Shielded

  • Mfr # 629-ZZ

  • Zoro # G022826166


product price: $8.15
/ea

Key Features

Bearing Material
AISI 52100
Outside Dia.
26 mm
Width
8 mm
Bore Dia.
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
629-ZZ
Zoro #
G022826166
UPC #
80067504097
Country of Origin
China

Dimensions

Outside Dia.
26 mm
Width
8 mm
Bore Dia.
9 mm

Details

Bearing Material
AISI 52100
Item
Miniature Radial Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.