Plate Type Spur Gear, 12 mm Bore, 90 Teeth, 92 mm OD
Mfr # M1A90
Zoro # G722829672
product price: $85.39
/ea
Free Shipping & Returns
Key Features
Number of Teeth
90
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1A90
Zoro #
G722829672
UPC #
80067522396
Country of Origin
China
Details
Item
Plate Type Spur Gears
Number of Teeth
90
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.