Plate Type Spur Gear, 15 mm Bore, 19 Teeth, 84 mm OD
Mfr # M4B19
Zoro # G922828109
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Teeth
19
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4B19
Zoro #
G922828109
UPC #
80067522799
Country of Origin
China
Details
Item
Plate Type Spur Gears
Material
Steel
Number of Teeth
19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.