Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Type Spur Gear, 20 mm Bore, 33 Teeth, 140 mm OD

  • Mfr # M4B33

  • Zoro # G922830799


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4B33
Zoro #
G922830799
UPC #
80067522813
Country of Origin
China

Details

Item
Plate Type Spur Gears
Material
Steel
Number of Teeth
33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.