Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Type Spur Gear, 20 mm Bore, 72 Teeth, 148 mm OD

  • Mfr # M2A72

  • Zoro # G422830886


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2A72
Zoro #
G422830886
UPC #
80067522415
Country of Origin
China

Details

Item
Plate Type Spur Gears
Material
Steel
Number of Teeth
72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.