Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plummer Block Housing, Cast Iron

  • Mfr # SD3136TS

  • Zoro # G222828434


product price: $5,368.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Bearing Housing Material Type
Cast Iron
Overall Height
355 mm
Overall Length
530 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD3136TS
Zoro #
G222828434
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
355 mm
Overall Length
530 mm

Details

Item
Plummer Block Housings
Bearing Housing Material Type
Cast Iron

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.