Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plummer Block Housing, Cast Iron

  • Mfr # SD3148TS

  • Zoro # G622827846


product price: $10,890.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
475 mm
Bearing Housing Material Type
Cast Iron
Overall Length
700 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD3148TS
Zoro #
G622827846
UPC #
80067511981
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
475 mm
Overall Length
700 mm

Details

Item
Plummer Block Housings
Bearing Housing Material Type
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.