Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 12.7 mm Pitch, Riveted, Stainless Steel Material, 10 ft Length

  • Mfr # E08B-1SSRIVX10

  • Zoro # G822829688


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Chain Roller Dia.
8.51 mm
Chain Material
Stainless Steel
Chain Type
Riveted
ANSI Chain Size
08B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08B-1SSRIVX10
Zoro #
G822829688
UPC #
80067518378
Country of Origin
China

Dimensions

Chain Roller Dia.
8.51 mm
ANSI Chain Size
08B

Details

Roller Chain Item
Roller Chain
Chain Material
Stainless Steel
Chain Type
Riveted
Industry Chain Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.