Roller Chain, 12.7 mm Pitch, Riveted, Stainless Steel Material, 10 ft Length
Mfr # E08B-3SSRIVX10
Zoro # G422827145
product price: $1,980.99
/ea
Free Shipping & Returns
Key Features
ANSI Chain Size
08B
Chain Roller Dia.
8.51 mm
Industry Chain Pitch
12.7 mm
Roller Chain Item
Roller Chain
Chain Type
Riveted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E08B-3SSRIVX10
Zoro #
G422827145
UPC #
80067525631
Country of Origin
China
Dimensions
ANSI Chain Size
08B
Chain Roller Dia.
8.51 mm
Details
Industry Chain Pitch
12.7 mm
Roller Chain Item
Roller Chain
Chain Type
Riveted
Chain Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.