Zoro Homepage

Roller Chain, 12.7 mm Pitch, Riveted, Steel Material, 10 ft Length

  • Mfr # E08B-1HP4.0X10FT-813.2

  • Zoro # G022828849


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Chain Material
Steel
Industry Chain Pitch
12.7 mm
Roller Chain Item
Roller Chain
Chain Roller Dia.
8.51 mm
Chain Type
Riveted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08B-1HP4.0X10FT-813.2
Zoro #
G022828849
UPC #
80067528634
Country of Origin
China

Dimensions

Chain Roller Dia.
8.51 mm
ANSI Chain Size
08B

Details

Chain Material
Steel
Industry Chain Pitch
12.7 mm
Roller Chain Item
Roller Chain
Chain Type
Riveted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.