Roller Chain, 12.7 mm Pitch, Riveted, Steel Material, 10 ft Length
Mfr # E08B-1HP4.5MM
Zoro # G322824701
product price: $354.99
/ea
Free Shipping & Returns
Key Features
ANSI Chain Size
08B
Chain Roller Dia.
8.51 mm
Industry Chain Pitch
12.7 mm
Chain Type
Riveted
Chain Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E08B-1HP4.5MM
Zoro #
G322824701
UPC #
80067506022
Country of Origin
China
Dimensions
ANSI Chain Size
08B
Chain Roller Dia.
8.51 mm
Details
Industry Chain Pitch
12.7 mm
Chain Type
Riveted
Chain Material
Steel
Roller Chain Item
Roller Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.