Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 12.7 mm Pitch, Riveted, Steel Material, 10 ft Length

  • Mfr # E08B-1RIVX10

  • Zoro # G722830234


product price: $81.39
/ea
Free Shipping & Returns

Key Features

ANSI Chain Size
08B
Roller Chain Item
Roller Chain
Chain Material
Steel
Industry Chain Pitch
12.7 mm
Chain Roller Dia.
8.51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08B-1RIVX10
Zoro #
G722830234
UPC #
80067517640
Country of Origin
China

Dimensions

ANSI Chain Size
08B
Chain Roller Dia.
8.51 mm

Details

Roller Chain Item
Roller Chain
Chain Material
Steel
Industry Chain Pitch
12.7 mm
Chain Type
Riveted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.