Roller Chain, 12.7 mm Pitch, Riveted, Steel Material
Mfr # E083B-1R/L
Zoro # G122827322
product price: $5.15
/eaKey Features
Material
Steel
Pitch
12.7 mm
ANSI Chain Size
083B
Chain Roller Dia.
7.75 mm
Roller Chain Link Type
Riveted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E083B-1R/L
Zoro #
G122827322
UPC #
80067519485
Country of Origin
China
Dimensions
ANSI Chain Size
083B
Chain Roller Dia.
7.75 mm
Details
Material
Steel
Pitch
12.7 mm
Roller Chain Link Type
Riveted
Item
Roller Chain Connecting Links
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.