Roller Chain, 12.7 mm Pitch, Riveted, Steel Material
Mfr # E40-1R/L
Zoro # G722829252
product price: $3.15
/eaKey Features
Chain Roller Dia.
7.92 mm
Pitch
12.7 mm
Material
Steel
ANSI Chain Size
40
Roller Chain Link Type
Riveted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E40-1R/L
Zoro #
G722829252
UPC #
80067506372
Country of Origin
China
Dimensions
Chain Roller Dia.
7.92 mm
ANSI Chain Size
40
Details
Pitch
12.7 mm
Material
Steel
Item
Roller Chain Connecting Links
Roller Chain Link Type
Riveted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.