Roller Chain, 15.875 mm Pitch, Riveted, Steel Material, 10 ft Length
Mfr # E10B-1NPRIVX10
Zoro # G322830337
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Chain Material
Steel
Roller Chain Item
Roller Chain
Chain Roller Dia.
10.16 mm
ANSI Chain Size
10B
Chain Type
Riveted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E10B-1NPRIVX10
Zoro #
G322830337
UPC #
80067519499
Country of Origin
China
Dimensions
Chain Roller Dia.
10.16 mm
ANSI Chain Size
10B
Details
Chain Material
Steel
Roller Chain Item
Roller Chain
Chain Type
Riveted
Industry Chain Pitch
15.875 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.