Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 15.875 mm Pitch, Riveted, Steel Material, 10 ft Length

  • Mfr # E10B-1RIVX10

  • Zoro # G022827026


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
10.16 mm
Chain Material
Steel
ANSI Chain Size
10B
Chain Type
Riveted
Industry Chain Pitch
15.875 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10B-1RIVX10
Zoro #
G022827026
UPC #
80067517641
Country of Origin
China

Dimensions

Chain Roller Dia.
10.16 mm
ANSI Chain Size
10B

Details

Chain Material
Steel
Chain Type
Riveted
Industry Chain Pitch
15.875 mm
Roller Chain Item
Roller Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.