Zoro Homepage

Roller Chain, 15.875 mm Pitch, Riveted, Steel Material, 10 ft Length

  • Mfr # E10B-3RIVX10FT

  • Zoro # G722826510


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Chain Type
Riveted
Chain Roller Dia.
10.16 mm
ANSI Chain Size
10B
Chain Material
Steel
Roller Chain Item
Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10B-3RIVX10FT
Zoro #
G722826510
UPC #
80067522010
Country of Origin
China

Dimensions

Chain Roller Dia.
10.16 mm
ANSI Chain Size
10B

Details

Chain Type
Riveted
Chain Material
Steel
Roller Chain Item
Roller Chain
Industry Chain Pitch
15.875 mm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.