Roller Chain, 15.875 mm Pitch, Riveted, Steel Material, 100 ft Length
Mfr # E10B-1RIVX100
Zoro # G222825822
product price: $1,170.99
/ea
Free Shipping & Returns
Key Features
Roller Chain Item
Roller Chain
ANSI Chain Size
10B
Chain Roller Dia.
10.16 mm
Chain Type
Riveted
Chain Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E10B-1RIVX100
Zoro #
G222825822
UPC #
80067506112
Country of Origin
China
Dimensions
ANSI Chain Size
10B
Chain Roller Dia.
10.16 mm
Details
Roller Chain Item
Roller Chain
Chain Type
Riveted
Chain Material
Steel
Industry Chain Pitch
15.875 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.