Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 15.875 mm Pitch, Riveted, Steel Material, 25 ft Length

  • Mfr # E10B-1RIVX25

  • Zoro # G122825373


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Chain Material
Steel
ANSI Chain Size
10B
Roller Chain Item
Roller Chain
Chain Type
Riveted
Chain Roller Dia.
10.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10B-1RIVX25
Zoro #
G122825373
UPC #
80067506113
Country of Origin
China

Dimensions

ANSI Chain Size
10B
Chain Roller Dia.
10.16 mm

Details

Chain Material
Steel
Roller Chain Item
Roller Chain
Chain Type
Riveted
Industry Chain Pitch
15.875 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.