Roller Chain, 15.875 mm Pitch, Riveted, Steel Material, 5 Meters Length
Mfr # E10B-2NPRIV
Zoro # G022825138
product price: $746.99
/ea
Free Shipping & Returns
Key Features
Chain Roller Dia.
10.16 mm
Chain Material
Steel
Chain Type
Riveted
ANSI Chain Size
10B
Roller Chain Item
Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E10B-2NPRIV
Zoro #
G022825138
UPC #
80067506123
Country of Origin
China
Dimensions
Chain Roller Dia.
10.16 mm
ANSI Chain Size
10B
Details
Chain Material
Steel
Chain Type
Riveted
Roller Chain Item
Roller Chain
Industry Chain Pitch
15.875 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.