Zoro Homepage

Roller Chain, 19.05 mm Pitch, Riveted, Steel Material, 5 Meters Length

  • Mfr # E12B-1NPRIV

  • Zoro # G222825693


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Pitch
19.05 mm
Roller Chain Item
Roller Chain
ANSI Chain Size
12B
Chain Type
Riveted
Chain Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12B-1NPRIV
Zoro #
G222825693
UPC #
80067506170
Country of Origin
China

Dimensions

ANSI Chain Size
12B
Chain Roller Dia.
12.07 mm

Details

Industry Chain Pitch
19.05 mm
Roller Chain Item
Roller Chain
Chain Type
Riveted
Chain Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.