Roller Chain, 19.5 mm Pitch, Riveted, Steel Material, 10 ft Length
Mfr # E12B-4RIVX10 FT
Zoro # G322828884
product price: $1,057.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
19.5 mm
Chain Type
Riveted
Chain Material
Steel
ANSI Chain Size
12B
Roller Chain Item
Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12B-4RIVX10 FT
Zoro #
G322828884
UPC #
80067527580
Country of Origin
China
Dimensions
ANSI Chain Size
12B
Chain Roller Dia.
12.07 mm
Details
Industry Chain Pitch
19.5 mm
Chain Type
Riveted
Chain Material
Steel
Roller Chain Item
Roller Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.