Roller Chain, 19.5 mm Pitch, Riveted, Steel Material, 100 ft Length
Mfr # E12B-1RIVX100
Zoro # G922829700
product price: $1,426.99
/ea
Free Shipping & Returns
Key Features
Chain Roller Dia.
12.07 mm
Chain Material
Steel
Chain Type
Riveted
ANSI Chain Size
12B
Roller Chain Item
Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12B-1RIVX100
Zoro #
G922829700
UPC #
80067527450
Country of Origin
China
Dimensions
Chain Roller Dia.
12.07 mm
ANSI Chain Size
12B
Details
Chain Material
Steel
Chain Type
Riveted
Roller Chain Item
Roller Chain
Industry Chain Pitch
19.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.