Roller Chain, 25.4 mm Pitch, Riveted, Stainless Steel Material, 10 ft Length
Mfr # E16B-1SSX10FT
Zoro # G822831346
product price: $1,255.99
/ea
Free Shipping & Returns
Key Features
Chain Type
Riveted
Chain Material
Stainless Steel
Industry Chain Pitch
25.4 mm
ANSI Chain Size
16B
Roller Chain Item
Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E16B-1SSX10FT
Zoro #
G822831346
UPC #
80067527046
Country of Origin
China
Dimensions
ANSI Chain Size
16B
Chain Roller Dia.
15.88 mm
Details
Chain Type
Riveted
Chain Material
Stainless Steel
Industry Chain Pitch
25.4 mm
Roller Chain Item
Roller Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.