Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 25.4 mm Pitch, Riveted, Steel Material, 10 ft Length

  • Mfr # E16B-2RIVX10FT

  • Zoro # G822826120


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Chain Type
Riveted
Roller Chain Item
Roller Chain
Chain Material
Steel
Chain Roller Dia.
15.88 mm
Industry Chain Pitch
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16B-2RIVX10FT
Zoro #
G822826120
UPC #
80067519582
Country of Origin
China

Dimensions

Chain Roller Dia.
15.88 mm
ANSI Chain Size
16B

Details

Chain Type
Riveted
Roller Chain Item
Roller Chain
Chain Material
Steel
Industry Chain Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.