Roller Chain, 25.4 mm Pitch, Riveted, Steel Material, 100 ft Length
Mfr # E16B-1RIVX100
Zoro # G022830798
product price: $2,886.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Chain Roller Dia.
15.88 mm
Roller Chain Item
Roller Chain
Industry Chain Pitch
25.4 mm
ANSI Chain Size
16B
Chain Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E16B-1RIVX100
Zoro #
G022830798
UPC #
80067529310
Country of Origin
China
Dimensions
Chain Roller Dia.
15.88 mm
ANSI Chain Size
16B
Details
Roller Chain Item
Roller Chain
Industry Chain Pitch
25.4 mm
Chain Material
Steel
Chain Type
Riveted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.