Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 25.4 mm Pitch, Riveted, Steel Material, 5 Meters Length

  • Mfr # E16B-2GLRIV

  • Zoro # G022825664


product price: $1,300.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Pitch
25.4 mm
Roller Chain Item
Roller Chain
Chain Roller Dia.
15.88 mm
Chain Type
Riveted
ANSI Chain Size
16B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16B-2GLRIV
Zoro #
G022825664
UPC #
80067506257
Country of Origin
China

Dimensions

Chain Roller Dia.
15.88 mm
ANSI Chain Size
16B

Details

Industry Chain Pitch
25.4 mm
Roller Chain Item
Roller Chain
Chain Type
Riveted
Chain Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.