Zoro Homepage

Roller Chain, 25.4 mm Pitch, Riveted, Steel Material, 5 Meters Length

  • Mfr # MA-16B-2RIV

  • Zoro # G722828422


product price: $5,551.99
/ea
Free Shipping & Returns

Key Features

Chain Material
Steel
ANSI Chain Size
16B
Chain Roller Dia.
15.88 mm
Industry Chain Pitch
25.4 mm
Chain Type
Riveted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-16B-2RIV
Zoro #
G722828422
UPC #
80067534154
Country of Origin
Germany

Dimensions

ANSI Chain Size
16B
Chain Roller Dia.
15.88 mm

Details

Chain Material
Steel
Industry Chain Pitch
25.4 mm
Chain Type
Riveted
Roller Chain Item
Roller Chain

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.