Roller Chain, 25.4 mm Pitch, Riveted, Steel Material
Mfr # E16B-1DBLCRANK
Zoro # G022825640
product price: $13.25
/eaKey Features
Chain Roller Dia.
15.88 mm
Pitch
25.4 mm
ANSI Chain Size
16B
Material
Steel
Roller Chain Link Type
Riveted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E16B-1DBLCRANK
Zoro #
G022825640
UPC #
80067506224
Country of Origin
China
Dimensions
Chain Roller Dia.
15.88 mm
ANSI Chain Size
16B
Details
Item
Roller Chain Connecting Links
Pitch
25.4 mm
Material
Steel
Roller Chain Link Type
Riveted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.