Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 25.4 mm Pitch, Riveted, Steel Material

  • Mfr # E80-1R/L

  • Zoro # G522827922


product price: $7.59
/ea

Key Features

ANSI Chain Size
80
Pitch
25.4 mm
Roller Chain Link Type
Riveted
Material
Steel
Chain Roller Dia.
15.875 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80-1R/L
Zoro #
G522827922
UPC #
80067506483
Country of Origin
China

Dimensions

ANSI Chain Size
80
Chain Roller Dia.
15.875 mm

Details

Pitch
25.4 mm
Item
Roller Chain Connecting Links
Roller Chain Link Type
Riveted
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.