Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 25.4 mm Pitch, Riveted, Steel Material

  • Mfr # E80H-1R/L

  • Zoro # G222830758


product price: $7.59
/ea

Key Features

Roller Chain Link Type
Riveted
Material
Steel
Chain Roller Dia.
15.875 mm
ANSI Chain Size
80H
Pitch
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80H-1R/L
Zoro #
G222830758
UPC #
80067518102
Country of Origin
China

Dimensions

Chain Roller Dia.
15.875 mm
ANSI Chain Size
80H

Details

Roller Chain Link Type
Riveted
Material
Steel
Item
Roller Chain Connecting Links
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.