Roller Chain, 31.75 mm Pitch, Riveted, Steel Material, 10 ft Length
Mfr # E100H-1RIV X 10FT
Zoro # G422824861
product price: $466.99
/ea
Free Shipping & Returns
Key Features
Chain Material
Steel
Chain Roller Dia.
19.05 mm
Industry Chain Pitch
31.75 mm
ANSI Chain Size
100H
Roller Chain Item
Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E100H-1RIV X 10FT
Zoro #
G422824861
UPC #
80067506092
Country of Origin
China
Dimensions
Chain Roller Dia.
19.05 mm
ANSI Chain Size
100H
Details
Chain Material
Steel
Industry Chain Pitch
31.75 mm
Roller Chain Item
Roller Chain
Chain Type
Riveted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.