Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 31.75 mm Pitch, Riveted, Steel Material, 10 ft Length

  • Mfr # E20B-1RIVX10

  • Zoro # G322827764


product price: $435.99
/ea
Free Shipping & Returns

Key Features

ANSI Chain Size
20B
Industry Chain Pitch
31.75 mm
Chain Type
Riveted
Roller Chain Item
Roller Chain
Chain Roller Dia.
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20B-1RIVX10
Zoro #
G322827764
UPC #
80067519517
Country of Origin
China

Dimensions

ANSI Chain Size
20B
Chain Roller Dia.
19.05 mm

Details

Industry Chain Pitch
31.75 mm
Chain Type
Riveted
Roller Chain Item
Roller Chain
Chain Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.