Roller Chain, 38.1 mm Pitch, Riveted, Steel Material, 10 ft Length
Mfr # E24B-2RIVX10
Zoro # G022828269
product price: $1,915.99
/ea
Free Shipping & Returns
Key Features
Chain Roller Dia.
25.4 mm
Industry Chain Pitch
38.1 mm
Roller Chain Item
Roller Chain
ANSI Chain Size
24B
Chain Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24B-2RIVX10
Zoro #
G022828269
UPC #
80067526138
Country of Origin
China
Dimensions
Chain Roller Dia.
25.4 mm
ANSI Chain Size
24B
Details
Industry Chain Pitch
38.1 mm
Roller Chain Item
Roller Chain
Chain Material
Steel
Chain Type
Riveted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.